Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sigma-Aldrich Christensens Urea Agar, Contains 500g 27048-500G-F

Christensens Urea Agar, Contains 500g (Discontinued)

  • Mfr # 27048-500G-F
  • Zoro # G1180110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27048-500G-F
Zoro #
G1180110
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Christensen's Urea Agar
Chemical Container Type
Bottle
Special Information
For Microbiology
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Description

Christensen's Urea Agar, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information For Microbiology

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.