Zoro Homepage
This item is Discontinued.
Sigma-Aldrich D-Mannose, Contains 100g, CAS 3458-28-4 63580-100G

D-Mannose, Contains 100g, CAS 3458-28-4 (Discontinued)

  • Mfr # 63580-100G
  • Zoro # G1179830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63580-100G
Zoro #
G1179830
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
D-Mannose
Shelf Life
24 mo
Concentration
Greater than 99%
Chemical Container Material
Clear Glass
Special Information
For Microbiology
Molecular Weight
180.16
Chemical Formula
C6H12O6
CAS Number
3458-28-4
Chemical Container Type
Bottle

Description

D-Mannose, Concentration Greater Than 99 Percent, CAS Number 3458-28-4, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information For Microbiology

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.