Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2157-100MG
Zoro #
G1168883
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 mg
Details
Item
Dipalmitoyl Oleoylglycerol
Chemical Formula
C53H100O6
Chemical Container Type
Vial
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Concentration
99%
Molecular Weight
833.36
CAS Number
2190-25-2
Description
Dipalmitoyl Oleoylglycerol, Concentration 99 Percent, CAS Number 2190-25-2, Molecular Weight 833.36, Chemical Formula C53H100O6, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.