Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Indium(III) Chloride, CAS 10025-82-8 203440-10G

Indium(III) Chloride, CAS 10025-82-8 (Discontinued)

  • Mfr # 203440-10G
  • Zoro # G1177240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203440-10G
Zoro #
G1177240
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 g

Details

Item
Indium(III) Chloride
Chemical Container Type
Vial
Shelf Life
24 mo
Molecular Weight
221.18
Chemical Formula
InCl3
Concentration
99.90%
CAS Number
10025-82-8
Chemical Container Material
Clear Glass

Description

Indium(III) Chloride, Concentration 99.90 Percent, CAS Number 10025-82-8, Molecular Weight 221.18, Chemical Formula InCl3, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.