Zoro Homepage
This item is Discontinued.
Sigma-Aldrich L-Cysteine, 100g C7352-100G

L-Cysteine, 100g (Discontinued)

  • Mfr # C7352-100G
  • Zoro # G1167221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7352-100G
Zoro #
G1167221
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
L-Cysteine
Chemical Formula
HSCH2CH(NH2)CO2H
Concentration
98%
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
52-90-4
Molecular Weight
121.16
Chemical Container Type
Bottle

Description

L-Cysteine, Concentration 98 Percent, CAS Number 52-90-4, Molecular Weight 121.16, Chemical Formula HSCH2CH(NH2)CO2H, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.