Zoro Homepage
This item is Discontinued.
Sigma-Aldrich L-Lactate, Contains 500g, CAS 27848-80-2 L2250-500G

L-Lactate, Contains 500g, CAS 27848-80-2 (Discontinued)

  • Mfr # L2250-500G
  • Zoro # G8561353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2250-500G
Zoro #
G8561353
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Lithium L-Lactate
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Concentration
Greater Than 98%
Chemical Formula
C3H5LiO3
CAS Number
27848-80-2
Molecular Weight
96.01

Description

Lithium L-Lactate, Concentration Greater Than 98 Percent, CAS Number 27848-80-2, Molecular Weight 96.01, Chemical Formula C3H5LiO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.