Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Lithium Lactate, 50g 440469-50G

Lithium Lactate, 50g (Discontinued)

  • Mfr # 440469-50G
  • Zoro # G1183489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440469-50G
Zoro #
G1183489
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
50 g

Details

Item
Lithium Lactate
Chemical Container Type
Vial
CAS Number
867-55-0
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
96.01
Chemical Formula
CH3CH(OH)COOLi
Concentration
95%

Description

Lithium Lactate, Concentration 95 Percent, CAS Number 867-55-0, Molecular Weight 96.01, Chemical Formula CH3CH(OH)COOLi, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 50 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.