Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Methanol, Contain 1L, CAS 67-56-1 32213-1L

Methanol, Contain 1L, CAS 67-56-1 (Discontinued)

  • Mfr # 32213-1L
  • Zoro # G1175533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32213-1L
Zoro #
G1175533
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Methanol
Chemical Grade
ACS
Chemical Formula
CH3OH
Shelf Life
24 mo
CAS Number
67-56-1
Molecular Weight
32.04
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Concentration
Greater Than 99.8%

Description

Methanol, Concentration Greater Than 99.8 Percent, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.