Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Methyl-1-Butanol, 500mL, 98 Percent M32658-500ML

Methyl-1-Butanol, 500mL, 98 Percent (Discontinued)

  • Mfr # M32658-500ML
  • Zoro # G1171071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M32658-500ML
Zoro #
G1171071
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Methyl-1-Butanol
Shelf Life
24 mo
Molecular Weight
88.15
Concentration
98%
Chemical Formula
(CH3)2CHCH2CH2OH
Chemical Container Type
Bottle
CAS Number
123-51-3
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Special Information
Reagent Grade

Description

Methyl-1-Butanol, Concentration 98 Percent, CAS Number 123-51-3, Molecular Weight 88.15, Chemical Formula (CH3)2CHCH2CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Special Information Reagent Grade

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.