Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Methylbutane, ReagentPlus(R), 4L M32631-4L

Methylbutane, ReagentPlus(R), 4L (Discontinued)

  • Mfr # M32631-4L
  • Zoro # G1171412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M32631-4L
Zoro #
G1171412
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Methylbutane
Chemical Container Type
Bottle
Chemical Formula
CH3CH2CH(CH3)2
Chemical Grade
Reagent
Shelf Life
24 mo
Concentration
Greater Than and Equal to 99%
Molecular Weight
72.15
Special Information
ReagentPlus(R)
Chemical Container Material
Clear Glass
CAS Number
78-78-4

Description

Methylbutane, Concentration Greater Than and Equal to 99 Percent, CAS Number 78-78-4, Molecular Weight 72.15, Chemical Formula CH3CH2CH(CH3)2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Special Information ReagentPlus(R)

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.