N-Lauroylsarcosine Sodium Salt Solution (Discontinued)
- Mfr # L7414-10ML
- Zoro # G1175664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L7414-10ML
Zoro #
G1175664
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 mL
Details
Item
N-Lauroylsarcosine Sodium Salt Solution
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Special Information
For Molecular Biology
Chemical Formula
CH3(CH2)10CON(CH3)CH2COONa
Molecular Weight
293.38
CAS Number
137-16-6
Chemical Container Type
Vial
Description
N-Lauroylsarcosine Sodium Salt Solution, CAS Number 137-16-6, Molecular Weight 293.38, Chemical Formula CH3(CH2)10CON(CH3)CH2COONa, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 10 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information For Molecular Biology
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.