Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Phenoxyethanol, 500mL, 99 Percent 77699-500ML

Phenoxyethanol, 500mL, 99 Percent (Discontinued)

  • Mfr # 77699-500ML
  • Zoro # G1171805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77699-500ML
Zoro #
G1171805
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Phenoxyethanol
Shelf Life
24 mo
CAS Number
122-99-6
Chemical Container Type
Bottle
Concentration
Greater Than and Equal to 99%
Chemical Container Material
Clear Glass
Chemical Formula
C6H5OCH2CH2OH
Molecular Weight
138.16

Description

Phenoxyethanol, Concentration Greater Than and Equal to 99 Percent, CAS Number 122-99-6, Molecular Weight 138.16, Chemical Formula C6H5OCH2CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.