Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sigma-Aldrich Potassium Pyrophosphate, 25g, 97 Percent 322431-25G

Potassium Pyrophosphate, 25g, 97 Percent (Discontinued)

  • Mfr # 322431-25G
  • Zoro # G1170782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322431-25G
Zoro #
G1170782
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Potassium Pyrophosphate
Molecular Weight
330.34
Chemical Container Type
Vial
CAS Number
7320-34-5
Chemical Formula
K4P2O7
Concentration
97%
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Potassium Pyrophosphate, Concentration 97 Percent, CAS Number 7320-34-5, Molecular Weight 330.34, Chemical Formula K4P2O7, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 25 g, Chemical Family Type Buffers, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.