Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Propanol, 100mL, Anhydrous, 99.7 Percent 279544-100ML

Propanol, 100mL, Anhydrous, 99.7 Percent (Discontinued)

  • Mfr # 279544-100ML
  • Zoro # G1171263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
279544-100ML
Zoro #
G1171263
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Propanol
Chemical Container Type
Bottle
Chemical Formula
CH3CH2CH2OH
Molecular Weight
60.10
Special Information
Anhydrous
Shelf Life
24 mo
CAS Number
71-23-8
Chemical Container Material
Clear Glass
Concentration
99.7%

Description

Propanol, Concentration 99.7 Percent, CAS Number 71-23-8, Molecular Weight 60.10, Chemical Formula CH3CH2CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Special Information Anhydrous

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.