Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R3255-250MG
Zoro #
G1168980
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
250 mg
Details
Item
Retinoic Acid
Shelf Life
24 mo
Chemical Container Type
Vial
Chemical Container Material
Clear Glass
Molecular Weight
300.44
CAS Number
4759-48-2
Concentration
98%
Chemical Formula
C20H28O2
Description
Retinoic Acid, Concentration 98 Percent, CAS Number 4759-48-2, Molecular Weight 300.44, Chemical Formula C20H28O2, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 250 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.