Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Sodium Chloride Bioxtra, CAS 7647-14-5 S7653-250G

Sodium Chloride Bioxtra, CAS 7647-14-5 (Discontinued)

  • Mfr # S7653-250G
  • Zoro # G1176145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7653-250G
Zoro #
G1176145
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 g

Details

Item
Sodium Chloride Bioxtra
Concentration
Greater Than 99.5%
CAS Number
7647-14-5
Chemical Container Material
Clear Glass
Chemical Formula
NaCl
Shelf Life
24 mo
Molecular Weight
58.44
Chemical Container Type
Bottle

Description

Sodium Chloride Bioxtra, Concentration Greater Than 99.5 Percent, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.