Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Sorbitol, Contains 1g, CAS 50-70-4 PHR1006-1G

Sorbitol, Contains 1g, CAS 50-70-4 (Discontinued)

  • Mfr # PHR1006-1G
  • Zoro # G1180354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHR1006-1G
Zoro #
G1180354
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
Sorbitol
Chemical Container Type
Vial
Chemical Container Material
Clear Glass
CAS Number
50-70-4
Chemical Formula
C6H14O6
Shelf Life
24 mo
Molecular Weight
182.17

Description

Sorbitol, CAS Number 50-70-4, Molecular Weight 182.17, Chemical Formula C6H14O6, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.