Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X100-100ML
Zoro #
G1182131
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 mL
Details
Item
Triton X-100
Chemical Formula
t-Oct-C6H4-(OCH2CH2)xOH, x 9-10
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Lab
CAS Number
9002-93-1
Chemical Container Type
Bottle
Description
Triton X-100, CAS Number 9002-93-1, Chemical Formula t-Oct-C6H4-(OCH2CH2)xOH, x 9-10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.