Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Uric Acid, 100g U2625-100G

Uric Acid, 100g (Discontinued)

  • Mfr # U2625-100G
  • Zoro # G1182025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2625-100G
Zoro #
G1182025
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Uric Acid
Chemical Container Type
Bottle
Concentration
99%
CAS Number
69-93-2
Molecular Weight
168.11
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C5H4N4O3

Description

Uric Acid, Concentration 99 Percent, CAS Number 69-93-2, Molecular Weight 168.11, Chemical Formula C5H4N4O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.