Zoro Homepage
This item is Discontinued.
Sigma-Aldrich Vanadium Oxide, Contain 5g, CAS 1314-62-1 204854-5G

Vanadium Oxide, Contain 5g, CAS 1314-62-1 (Discontinued)

  • Mfr # 204854-5G
  • Zoro # G1175804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204854-5G
Zoro #
G1175804
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Vanadium(V) Oxide
Concentration
99.90%
Chemical Container Material
Clear Glass
CAS Number
1314-62-1
Chemical Container Type
Vial
Molecular Weight
181.88
Chemical Formula
V2O5
Shelf Life
24 mo

Description

Vanadium(V) Oxide, Concentration 99.90 Percent, CAS Number 1314-62-1, Molecular Weight 181.88, Chemical Formula V2O5, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.