Zoro Homepage

Box Cover, 1 Gang, Aluminum, Duplex Receptacle Cover Type

  • Mfr # 3425006

  • Zoro # G003954307


product price: $30.85
/ea

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Overall Length
4.57 in
Overall Width
2.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3425006
Zoro #
G003954307
UPC #
31857142452
Country of Origin
China

Dimensions

Overall Length
4.57 in
Overall Width
2.83 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Horizontal

Description

Features
  • Shape: Rectangle
  • Material: Die cast Aluminum
  • Number of Gangs: 1 gang
  • Product Type: Electrical Cover
  • Application: Wet Locations
  • Color: Gray
  • Height: 4-1/2 in.
  • UL Listed: Yes
  • Wet location suitable when cover is closed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.