Box Cover, 1 Gang, Metal Die-Cast, GFCI Duplex Receptacle Cover Type

  • Mfr # 3426160

  • Zoro # G809850698


product price: $26.39
/ea

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI Duplex Receptacle
Overall Length
4.57 in
Overall Width
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3426160
Zoro #
G809850698
UPC #
31857341473
Country of Origin
China

Dimensions

Overall Length
4.57 in
Overall Width
2.81 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI Duplex Receptacle
Material
Metal Die-Cast
Mounting Orientation
Horizontal or Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.