Zoro Homepage

Box Cover, 2 Gang, Steel, Blank Cover Type

  • Mfr # 3424777

  • Zoro # G809770330


product price: $18.45
/ea

Key Features

Number of Gangs
2
For Box Shape
Square
Cover Type
Blank
Overall Length
4.49 in
Overall Width
4.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3424777
Zoro #
G809770330
UPC #
031857143404
Country of Origin
China

Dimensions

Overall Length
4.49 in
Overall Width
4.49 in

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Cover Type
Blank
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.