Shop All Electrical Box Hardware
Sigma Electric
Outlet Box, Box Accessory, 2 Gangs, Die-Cast Metal
Mfr # 14350
Zoro # G8630348
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Number of Gangs 2
- Material Die-Cast Metal
- Length 4.51 in
- Width 4.51 in
Product Information
- Brand Sigma Electric
- MFR # 14350
- Zoro # G8630348
- UPC # 31857143503
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.51 in |
Width | 4.51 in |
Depth | 2.14 in |
Details
Description
Sigma's weatherproof two-gang boxes provide a junction for conduits and can house up to two wired devices such as receptacles or switches. The rugged die-cast construction prevents moisture penetration making the boxes suitable for wet damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware closure plugs and a pre-installed ground screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay Socket, Finger Safe, Square, 14 Pin (1FC15)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 1.38-1.50", 2", Aluminum (SHC1066)
- SQUARE D Mounting Channel, 36 in L, Snap-Off (9080GH236)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gangs, Die-Cast Metal (14350WH)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gangs, Die-Cast Metal (14250)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel (A24P20)
- NVENT HOFFMAN Vent Drain, Drain Accessory, Stainless Steel (AVDR4SS4)
- Sigma Electric Electrical Box Hardware