Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gangs, Square, Metal Die-Cast, Round Receptacle
Mfr # 3460359
Zoro # G903978434
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Round Receptacle
- Length 4.54 in
- Width 4.54 in
Product Information
- Brand Sigma Electric
- MFR # 3460359
- Zoro # G903978434
- UPC # 31857143213
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.54 in |
Width | 4.54 in |
Details
Description
Features
- 2 gang
- 20-50 AMP
- Zinc die cast
- Color : Gray
- Size : 4.55" x 4.55"
- For use with large appliance outlets
- Includes gasket and screws
- UL 514D
- Dimension: 4.7" H x 4.7" W x 1" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 10A, 32V AC, 5 PK (67231)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gangs, Rectangular, Metal Die-Cast, Toggle Switch (14216)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gangs, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14147)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gangs, Rectangular, Stamped Steel, Blank (14240)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gangs, Square, Metal Die-Cast, Round Receptacle (14321)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gangs, Rectangular, Non-Metallic, Toggle Switch (14210)
- HUBBELL Electrical Box Cover, 1 Gangs, Aluminum, Flip/Snap (MX1050S)
- Sigma Electric Electrical Box Covers