Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast
Mfr # 14244
Zoro # G7669371
original price:
$11.19
9% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Length 4.57 in
- Width 2.83 in
- Material Metal Die-Cast
Product Information
- Brand Sigma Electric
- MFR # 14244
- Zoro # G7669371
- UPC # 31857142445
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.57 in |
Width | 2.83 in |
Details
Description
Sigma's weatherproof one-gang 30/50 Amp round receptacle cover provides protection for a single 30/50 Amp receptacle mounted vertically in a one-gang weatherproof box. These covers are powder coated for corrosion resistance and include hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR)
- POWER FIRST Cable Connector, Rg59 (5LR17)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Toggle Switch (14219)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14147)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Toggle Switch (14216)
- ARLINGTON INDUSTRIES Ceiling Box Cover (CP3540-1)
- Sigma Electric Electrical Box Covers