Zoro Homepage

EMT Connector, Set Screw, Plain, Gray

  • Mfr # 3401965

  • Zoro # G103686375


product price: $36.45
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Set Screw
Finish
Plain
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3401965
Zoro #
G103686375
UPC #
31857652319
Country of Origin
China

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Finish
Plain
Color
Gray

Description

Features
  • Diameter: 3/4 in.
  • Material: Zinc
  • Product Type: Electrical Conduit Connector
  • Conduit Compatibility: EMT
  • Application: Terminating EMT Conduit
  • Number in Package: 25 pk
  • Knockout Reduced Size: 3/4 in.
  • Paintable or Stainable: Yes
  • UL Listed: Yes
  • Knockout Original Size: 3/4 in.
  • CSA Listed: Yes
  • Connector Type: Plain End
  • ETL Listed: Yes
  • Color: Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.