Zoro Homepage

0255492 Liquid Tight 90 deg Connector 1 in. dia.

  • Mfr # 3539525

  • Zoro # G716347212


product price: $19.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3539525
Zoro #
G716347212
UPC #
-
Country of Origin
China

Description

Features Diameter: 1 Material: Plastic Knockout Original Size: 1 Conduit Compatibility: Liquid Tight Connects conduit to a box or to an enclosure UL Listed: Yes Specifications Dimension: 2 H x 2.9 W x 4.1 L Weight: 0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.