
14110 Plastic Rectangle 1 Gang Box Cover Gray
Mfr # 3549813
Zoro # G016316772
product price: $18.75
/eaKey Features
Box Type
Outlet
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3549813
Zoro #
G016316772
UPC #
-
Country of Origin
China
Details
Box Type
Outlet
Lid Style
Cover Cap
Description
Features Material: Plastic Color: Gray Box Cover Shape: Rectangle Hole Configuration: 1 Gang UL Listed: Yes CSA Listed: No UL Marine Listed 1 Gang, 3 hole plastic outlet box cover Specifications Dimension: 4.6in H x 3.75in W x 2in L Weight: 0.3 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.