Zoro Homepage

14150WH 1 gang Rectangle Blank Box Cover

  • Mfr # 3539327

  • Zoro # G316348121


product price: $18.79
/ea

Key Features

Box Type
Outlet
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3539327
Zoro #
G316348121
UPC #
-
Country of Origin
China

Details

Box Type
Outlet
Lid Style
Cover Cap

Description

Features Shape: Rectangle Material: Plastic Number of Gangs: 1 gang Product Type: Blank Box Cover Application: Closure of Unused Box Outlets Color: White Height: 5-11/16 in. Width: 3-7/8 in. Depth: 1/4 in. UL Listed: Yes cULus Marine Listed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.