Zoro Homepage

14180 2 gang Square Electrical Cover

  • Mfr # 3539418

  • Zoro # G716348042


product price: $21.85
/ea

Key Features

Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3539418
Zoro #
G716348042
UPC #
-
Country of Origin
China

Details

Lid Style
Cover Cap

Description

Features Shape: Square Material: Plastic Number of Gangs: 2 gang Product Type: Electrical Cover Application: 2 GFCI Receptacles Color: Gray UL Listed: Yes Width: 4-7/8 in. Height: 4-7/8 in. Depth: 1-1/8 in. 2-gang flat plastic cover cULus Listed

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.