Zoro Homepage

14210WH Plastic Weatherproof Cover White 3.87 x 4.75 in.

  • Mfr # 3539459

  • Zoro # G916348125


product price: $20.29
/ea

Key Features

Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3539459
Zoro #
G916348125
UPC #
-
Country of Origin
China

Details

Lid Style
Cover Cap

Description

Features Shape: Rectangle Material: Plastic Color: White Number of Gangs: 1 gang Depth: 1-13/16 UL Listed: Yes 1-gang single toggle plastic cover cULus Listed Pack Type: Shrinkwrapped Specifications Dimension: 4.9 H x 3 W x 2 L Weight: 0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.