
14325 Combo Square Plastic Weatherproof Cover Gray 4.87 x 4.87 in.
Mfr # 3539467
Zoro # G016348070
product price: $27.85
/eaKey Features
Box Type
Switch
Cover Type
Duplex Receptacle
Lid Style
Cover Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3539467
Zoro #
G016348070
UPC #
-
Country of Origin
China
Details
Box Type
Switch
Cover Type
Duplex Receptacle
Lid Style
Cover Cap
Description
Features Shape: Square Material: Plastic Color: Gray UL Listed: Yes Application: 1 Duplex Receptacle 1 Toggle Switch Number of Gangs: 2 gang Depth: 1-1/2 2-gang plastic cover cULus Listed Pack Type: Shrinkwrapped Specifications Dimension: 5 H x 4.9 W x 2 L Weight: 0.3 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.