Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14327 Square Plastic Weatherproof Cover Gray - 4.87 x 4.87 in.

  • Mfr # 3539442

  • Zoro # G715758446


product price: $22.15
/ea

Key Features

Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3539442
Zoro #
G715758446
UPC #
31857143275
Country of Origin
China

Details

Lid Style
Cover Cap

Description

Features -Shape: Square -Material: Plastic -Color: Gray -UL Listed: Yes -Depth: 1-13/16in -Number of Gangs: 2 gang -2-gang toggle plastic cover -cULus Listed -Pack Type: Shrinkwrapped Specifications - Dimension: 4.9in H x 4.9in W x 1.9in L - Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.