Zoro Homepage

14346 Combination Cover Gray 4.55 x 4.55 in.

  • Mfr # 3460383

  • Zoro # G316347995


product price: $19.69
/ea

Key Features

Box Type
Outlet
Cover Type
Duplex Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3460383
Zoro #
G316347995
UPC #
-
Country of Origin
China

Details

Box Type
Outlet
Cover Type
Duplex Receptacle

Description

Features Size: 4.55 x 4.55 Color: Gray 2 Gang UL 514D Zinc die cast CSA C22.2 No. 42.1 Includes gasket and screws For use with two gang outlets where one side is a single receptacle and the other side is a duplex receptacle Specifications Dimension: 4.7 H x 4.7 W x 1 L Weight: 0.7 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.