Zoro Homepage

14350WH Square White Aluminum 2 Gang Box

  • Mfr # 3505377

  • Zoro # G016348056


product price: $24.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3505377
Zoro #
G016348056
UPC #
-
Country of Origin
China

Description

Features Assembled Height: 4-1/2 in. Shape: Square Hole Configuration: 2 Gang Product Type: Outlet Box Knockout Size: 1/2 in. Material: Aluminum Color: White Number of Knockouts: 1 Assembled Width: 4-1/2 in. Weather Resistant: Yes CSA Listed: No Application: For Use in Wet Locations ETL Listed: No Assembled Depth: 2-1/8 in. Number in Package: 1 UL Listed: Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.