Zoro Homepage

14390WH Plastic Round Lamp Holder White

  • Mfr # 3549599

  • Zoro # G616348494


product price: $17.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3549599
Zoro #
G616348494
UPC #
-
Country of Origin
China

Description

Features Material: Plastic Color: White Shape: Round Lamp Holder CSA Listed: No UL Listed: Yes ETL Listed: Yes cULus Listed Weather Resistant: Yes Application: Weatherproof Cover Weather and corrosion resistant 3-hole round cover can be used in conjunction with Sigma's plastic round boxes and lamp holders for outdoor lighting Pack Type: Bagged Specifications Dimension: 4.5 H x 4.5 W x 1.25 L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.