Zoro Homepage

14792GN 150 Watt Bronze Spike A Light Outdoor Floodlight

  • Mfr # 3398435

  • Zoro # G516338892


product price: $27.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3398435
Zoro #
G516338892
UPC #
-
Country of Origin
China

Description

Features Power Source: Plug In Light Source: Halogen Product Type: Spike Light Color Finish: Bronze Watts: 150 watts Motion Sensing: No Light Output: 1.2 lumens UL Listed: Yes Casing Material: Die-Cast Aluminum Glass or Lens Type: Clear Adjustable Lamp Head: Yes Waterproof: Yes Uses a PAR 38 Bulb Bulb Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.