
1802 RMC One Hole Strap 0.75 in., 25PK
Mfr # 3560596
Zoro # G616043511
product price: $33.65
/pk 25, $1.35/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3560596
Zoro #
G616043511
UPC #
31857659011
Country of Origin
China
Description
Features -Diameter: 3/4in -Color: Grey -Conduit Compatibility: RMC -Application: Providing support for Rigid or IMC Conduit -Material: Steel -Use for Indoor -Stamped steel zinc plated -Snap-on type -Replaces Catalog ID: 40083374 Specifications - Dimension: 3.75in H x 5.25in W x 3.75in L - Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.