Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44655 0.37 in. Electrical Conduit Connector

  • Mfr # 3539160

  • Zoro # G516384806


product price: $17.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3539160
Zoro #
G516384806
UPC #
-
Country of Origin
China

Description

Features Diameter: 3/8 in. Product Type: Electrical Conduit Connector Conduit Compatibility: NM, SE and SER Number in Package: 2 pk Electrical Fitting Type: Connector Paintable or Stainable: No Color Family: Gray ETL Listed: No Knockout Original Size: 1/2 in. UL Listed: Yes CSA Listed: No Color: Gray

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.