Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44665 0.75 in. Electrical Conduit Connector

  • Mfr # 3539178

  • Zoro # G915799393


product price: $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3539178
Zoro #
G915799393
UPC #
031857446659
Country of Origin
China

Description

Features -Diameter: 3/4 in. -Product Type: Electrical Conduit Connector -Conduit Compatibility: NM SE and SER -Number in Package: 2 pk -UL Listed: Yes -Knockout Original Size: 3/4 in. -Color Family: Gray -ETL Listed: No -Electrical Fitting Type: Connector -Color: Gray -Paintable or Stainable: No -CSA Listed: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.