Zoro Homepage

45764 90 deg Connector Liquid Tight for Connecting Conduit 0.75 in.

  • Mfr # 3539491

  • Zoro # G116347164


product price: $18.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3539491
Zoro #
G116347164
UPC #
-
Country of Origin
China

Description

Features Diameter: 3/4 Color : Gray Material: Malleable Iron 90 Degree Connector Conduit Compatibility: Liquid Tight Application: Connecting conduit CSA Listed: No UL Listed: Yes Paintable or Stainable: No Electrical Fitting Type: Connector Knockout Original Size: 3/4 Indoor and Outdoor: Outdoor Pack Type: Polybag Connects conduit to a box or to an enclosure Specifications Dimension: 5.25 H x 4 W x 1.75 L Weight: 0.5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.