
45765 90 deg Connector Liquid Tight for Connecting conduit 1 in.
Mfr # 3539475
Zoro # G416347178
product price: $23.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3539475
Zoro #
G416347178
UPC #
-
Country of Origin
China
Description
Features Diameter: 1 Color: Gray Material: Malleable Iron 90 Degree Connector UL Listed: Yes Conduit Compatibility: Liquid Tight Application: Connecting conduit Paintable or Stainable: No Electrical Fitting Type: Connector Knockout Original Size: 1 Indoor and Outdoor: Outdoor Connects conduit to a box or to an enclosure Specifications Dimension: 1.75 H x 2.9 W x 3.25 L Weight: 0.7 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.