
Blank Cover, 2 Gang, NOVAL
Mfr # 14160WH
Zoro # G8653490
product price: $9.15
/eaKey Features
Accessory Type
Cover
Box Type
Junction
Number of Gangs
2
Overall Length
4.84 in
Overall Width
4.84 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14160WH
Zoro #
G8653490
UPC #
31857641603
Country of Origin
India
Dimensions
Overall Length
4.84 in
Overall Width
4.84 in
Details
Item
Weatherproof Cover
Accessory Type
Cover
Box Type
Junction
Number of Gangs
2
Lid Style
Cover Cap
Color
White
Description
Sigma's weatherproof two-gang blank covers are used to protect junction boxes or boxes not in use. These non-metallic flat covers compliment weatherproof two-gang boxes installed in wet, damp or dry locations. Cover includes hardware and gasket.
- • Blank weatherproof covers are used to cover boxes not in use or junction boxes
- • Compliments 2-gang weatherproof boxes installed in wet, damp or dry locations
- • Non-metallic construction
- • Product is cULus Marine listed and suitable for wet locations
- • Includes hardware and gasket
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.