
Conduit Fitting Connector, Threaded, Red
Mfr # 45765
Zoro # G8649108
product price: $12.15
/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Threaded
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45765
Zoro #
G8649108
UPC #
31857457655
Country of Origin
India
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Color
Red
Description
The Sigma ProConnex 90-Degree Liquid Tight Connectors are used to terminate and seal Liquid-Tight Flexible Metal and Liquid Tight Non-Metallic Type B conduits at 90-degree angles to either an oil-tight, liquid-tight or rain-tight box or enclosure. Connectors can be used with tapered thread female entry or an unthreaded knockout using the provided sealing washer and locknut.
- • Terminates liquid tight conduit to a box or enclosure where a 90-degree bend is required
- • Terminates to a 1-in knockout
- • Suitable for use with 1-in Liquid-Tight Flexible Metallic Conduit (LFMC) and Liquid-Tight Flexible Non-Metallic Conduit (LFNC) Type B
- • Sealing washer and locknut included
- • Zinc-plated iron construction
- • Product is cULus listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.