Zoro Homepage

Electrical Box, Outlet Box Type, 2 Gangs

  • Mfr # 14352

  • Zoro # G4565693


product price: $19.15
/ea

Key Features

Box Type
Outlet
Number of Gangs
2 Gangs
Conduit Size
3/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14352
Zoro #
G4565693
UPC #
31857143527
Country of Origin
India

Dimensions

Conduit Size
3/4 in

Details

Item
Electrical Box
Box Type
Outlet
Number of Gangs
2 Gangs
Color
Gray

Description

Sigma's weatherproof two-gang boxes provide a junction for conduits and can house up to two wired devices such as receptacles or switches. The rugged, die-cast construction prevents moisture penetration making the boxes suitable for wet, damp or dry locations. Boxes are powder coated for corrosion resistance and feature a ground screw for secure installation. Boxes include hardware, closure plugs and a pre-installed ground screw.


  • • Provide a junction for conduits or can house up to two wired devices such as receptacles or switches
  • • Features three 3/4-in knockouts
  • • 31 cu. in. capacity
  • • Includes mounting lugs, closure plugs and a pre-installed ground screw
  • • Die-cast construction and powder coated for corrosion resistance
  • • Product is UL and CSA listed and suitable for wet locations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.