Zoro Homepage

Electrical Box, Outlet Box Type, Plastic, Round Shape

  • Mfr # 14130WH

  • Zoro # G8647498


product price: $12.15
/ea

Key Features

Box Type
Outlet
Material
Plastic
Length
5.55 in
Overall Width
5.55 in
Overall Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14130WH
Zoro #
G8647498
UPC #
31857641306
Country of Origin
India

Dimensions

Length
5.55 in
Overall Width
5.55 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in or 3/4 in

Details

Item
Electrical Box
Box Type
Outlet
Material
Plastic
Box Shape
Round
Color
White

Description

Sigma's weatherproof round boxes provide a junction for conduits and can be used to mount lampholders and lighting systems. The non-metallic construction prevents moisture penetration making the boxes suitable for wet, damp or dry locations.


  • • Provide a junction for conduits or can be used to mount lampholders and lighting systems
  • • Features five 3/4-in knockouts with reducers to transition to 1/2" knockouts
  • • 14.8 cu. in. capacity
  • • Includes reducing bushings, hardware and closure plugs
  • • Non-metallic construction
  • • Product is cULus Marine listed and suitable for wet locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.