Zoro Homepage

EMT Connector, Compression, Die Cast Zinc

  • Mfr # 49871

  • Zoro # G8632560


product price: $13.15
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Compression
Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49871
Zoro #
G8632560
UPC #
031857498719
Country of Origin
India

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Die Cast Zinc

Description

The Sigma ProConnex Two Piece Connectors are used to terminate EMT conduit to a metal box or enclosure. These die-cast connectors are concrete-tight.


  • • Terminates 3/4-in steel EMT conduit to a 3/4-in knockout in a metal box or enclosure
  • • Two-piece construction provides more space in the box
  • • No locknut for faster installation
  • • Zinc die-cast construction
  • • Product is UL and CSA listed, suitable for dry locations
  • • Includes 3 pieces per bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.