Zoro Homepage

EMT Connector, Set Screw, Steel

  • Mfr # TC-501

  • Zoro # G1751459


product price: $26.25
/ea

Key Features

Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-501
Zoro #
G1751459
UPC #
31857652302
Country of Origin
India

Details

Item
EMT
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel

Description

The Sigma ProConnex EMT Set Screw Connectors are used to secure and terminate steel EMT conduit to an outlet box or enclosure. These die-cast connectors are suitable for indoor applications and approved for concrete-tight applications when taped.


  • • Terminates 1/2-in steel EMT conduit to a 1/2-in knockout in a metal box or enclosure
  • • Set screw type connector
  • • Approved for concrete-tight applications when taped
  • • Zinc die-cast construction
  • • Product is UL and CSA listed, suitable for dry locations
  • • Contractor pack includes 50 pieces per jar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.