Zoro Homepage

EMT Coupling, Set Screw, Steel, Red

  • Mfr # 49521

  • Zoro # G305309805


product price: $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49521
Zoro #
G305309805
UPC #
31857495213
Country of Origin
India

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Color
Red

Description

The Sigma ProConnex EMT Set Screw Couplings are used to connect two lengths of steel EMT conduit. These zinc-plated steel couplings are suitable for indoor applications and approved for concrete-tight applications when taped.


  • • Connects two lengths of 3/4-in EMT conduit *
  • • Set screw type coupling
  • • Approved for concrete-tight applications when taped
  • • Zinc-plated steel construction
  • • Product is cULus listed, suitable for dry locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.